WingTwist® Wire Connector, WT51 Yellow, 500/Bag

Item #: 0504231

Cat #: WT51-B

UPC: 781789611013

$ 0.10 EA
Company wide:
0 in stock
Wire Connector, Winged, 18 to 12 AWG, 600 Volt, Square Wire Spring, Rated 105°, Color: Yellow, Bag of 500 Each

Overview

Wire Connector, Winged, 18 to 12 AWG, 600 Volt, Square Wire Spring, Rated 105°, Color: Yellow, Bag of 500 Each

With a full line for virtually every wire size and combination, the WingTwist® Wire Connector offers a great combination of performance and value.

The contoured wing design of the WingTwist® provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.

With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric protection to prevent flash-over and turned-back strands, the WingTwist™ Wire Connector brings comfort and performance at a price that is right.

The Combination WireTwist®/WingTwist® Kit offers one easy solution for all your twist-on wiring needs. This 620-piece kit features an assortment of all models and sizes of WireTwist® and WingTwist® Wire Connectors in a handy plastic storage case. Perfect for maintenance and small project applications where several different wire connectors are required.

Also known as: 781789611013, WT51-B, IDEWT51B

Specifications

Color: Red
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 14 - 12
Color: Red
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 14 - 12