Broan 157 Radiant Heater,broan,1250

Item #: 0504189

Cat #: 157

UPC: 026715080731

$ 179.80 EA
Company wide:
41 in stock
Documents & Guides
Radiant Heater, 1250W, 120V, 10.7A, Material: Aluminum Finish.

Overview

Radiant Heater, 1250W, 120V, 10.7A, Material: Aluminum Finish.

When you need more power for high heatloss areas, Broan’s large capacity wall heaters are an ideal solution for lobbies, entrance ways, vestibules or any area requiring high wattage heating. Our low-profile models feature an energy-saving, built-in fan-delay switch allowing the heating element to warm up before the fan starts. To ensure proper shutdown, and maximize heat delivery, the fan remains on as the element cools down.

Also known as: 026715080731, 157, BRN157, ceiling heater

Specifications

Volts AC: 120
Wattage: 1250
Material: Aluminum
Volts AC: 120
Material: Aluminum
Wattage: 1250