Terminal Block, End Barrier, High Density

Item #: 0504054

Cat #: 1492-NM36

UPC: 662468436373

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, End Barrier, High Density, for Finger Safe Blocks, 50 in a Package

Overview

Terminal Block, End Barrier, High Density, for Finger Safe Blocks, 50 in a Package
Also known as: 662468436373, 1492-NM36, ALB1492NM36

Specifications

Type: Terminal Block, End Barrier
Family / Style: 1492
Mounting: DIN Rail
Color: White
Standards: Build America Buy America Compliant
Type: Terminal Block, End Barrier
Mounting: DIN Rail
Standards: Build America Buy America Compliant
Family / Style: 1492
Color: White