Externally Threaded Gr Unilet

Item #: 0503870

Cat #: GUL50

UPC: 781381517386

$ 111.17 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, Type GUL, 1/2 conduit size, Explosion-Proof, Dust-Ignition Proof, Cover Opening: 3.38 Inch, Cubic Inches: 19, Malleable Iron, For Use With Threaded Metal Conduit. Furnished with Internal Ground Screw

Overview

Conduit Outlet Box, Type GUL, 1/2 conduit size, Explosion-Proof, Dust-Ignition Proof, Cover Opening: 3.38 Inch, Cubic Inches: 19, Malleable Iron, For Use With Threaded Metal Conduit. Furnished with Internal Ground Screw
Also known as: 781381517386, GUL50, APPGUL50

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Cubic Inches: 19 in³
Material: Malleable Iron
Cubic Inches: 19 in³
Diameter: 1/2 in