Panel For Q-Line Type 4X, 22"x 14", Polycarbonate

Item #: 0503826

Cat #: Q6040PI

UPC: 783510186692

$ 60.26 EA
Company wide:
0 in stock
Documents & Guides
Panel For Q-Line Type 4X Enclosure, 22 Inch x 14 Inch, Polycarbonate

Overview

Panel For Q-Line Type 4X Enclosure, 22 Inch x 14 Inch, Polycarbonate
Also known as: 783510186692, Q6040PI, HOFQ6040PI

Specifications

Width: 14 in
Material: Steel
Height: 22 in
IP/NEMA Rating: NEMA 4X
Width: 14 in
Height: 22 in
Material: Steel
IP/NEMA Rating: NEMA 4X