Relay, Power Control, 20A, DPDT, 120VAC Coil, Enclosed, NEMA 1

Item #: 0503819

Cat #: RIB01P

UPC:

$ 152.46 EA
Company wide:
44 in stock
Documents & Guides
Power Relay, 20 Amp DPDT, 120 Vac Coil, NEMA 1 Housing

Overview

Power Relay, 20 Amp DPDT, 120 Vac Coil, NEMA 1 Housing

Our RIB® relays are prepackaged to save you installation time and the expense of buying several components to assemble them on the job or at your shop.

Also known as: RIB01P, FDERIB01P, 220 volts motor

Specifications

Volts AC Control: 120
Type: DPDT, Enclosed, Power Control Relay
Amps: 20
Volts AC Control: 120
Amps: 20
Type: DPDT, Enclosed, Power Control Relay