
Power Pack, 120-277 VAC, 15-24VDC, 2-Pole
Item #: 0503762
Cat #: PP20 2P
UPC: 745975809608
Company wide:
0
in stock
Documents & Guides
Power Pack, 120-277 VAC Power Input, 15-24 VDC Control Input, 2-Pole
Overview
Power Pack, 120-277 VAC Power Input, 15-24 VDC Control Input, 2-Pole
Power Packs are the heart of the low voltage sensor system. The PP20 transforms 120, 240 or 277 volts to Class II 15 VDC to power the remote sensors. Utilizing our patented relay circuit protection, the PP20 also switches the lighting load on and off. This method has been tested to over 400,000 cycles at rated load!
Also known as: 745975809608, PP20 2P, SESPP202P
Features & Benefits
- Dual voltage transformer
- Self-contained relay
- Patented relay contact protection (tested to over 400K cycles)
- Powers up to 14 sensors
Specifications
| Volts DC: | 24 |
| Mounting: | Fixture |
| Volts AC: | 120, 277, 240 |
| Color: | Black |
| Material: | Plastic |
| Type: | Power Pack |
| Volts DC: | 24 |
| Volts AC: | 120, 277, 240 |
| Material: | Plastic |
| Mounting: | Fixture |
| Color: | Black |
| Type: | Power Pack |