Floor Box Kits With Steel Bracket

Item #: 0503737

Cat #: FLB4364MB

UPC: 018997220844

$ 126.62 EA
Company wide:
11 in stock
Documents & Guides
Dropin Floor Box Kits With Steel Bracket

Overview

Dropin Floor Box Kits With Steel Bracket

Arlington’S New Flb4364 Series Drop In™ Floor Box Kits Are The Fastest Way To Install A Box, Flush In An Existing Floor. Designed For Time-Savings And A Neat, Flush Installation, Drop In Box, Now With A Plated Steel Bracket, Installs In Minutes With A Single Hole Saw. Drop In Box Accommodates Most 4" Covers And Comes With A Gasketed Brass Or Nickel-Plated Brass Cover. The Cover Seats Into The Matching Low Profile, .040" Thick Plated Steel Bracket, Sitting Flush With The Floor And Reducing Trip Hazards.

Also known as: 018997220844, FLB4364MB, ARLFLB4364MB

Specifications

Amps: 15
Material: Brass, Non-Metallic
Diameter: 4 in
Finish: Brass
Amps: 15
Diameter: 4 in
Material: Brass, Non-Metallic
Finish: Brass