Indicating Light, 10250T, Heavy-Duty, LED, 24V AC/DC Full Voltage, Green, Plastic, 30 mm

Item #: 0503653

Cat #: 10250T197LGP24

UPC: 782114710821

$ 346.46 EA
Company wide:
0 in stock
Documents & Guides
Indicating Light, Heavy-Duty, Watertight and Oiltight, LED, Full Voltage, NEMA 3, 3R, 4, 4X, 12, 13, Green, Plastic, 24 Volt AC/DC, 30.5 mm

Overview

Indicating Light, Heavy-Duty, Watertight and Oiltight, LED, Full Voltage, NEMA 3, 3R, 4, 4X, 12, 13, Green, Plastic, 24 Volt AC/DC, 30.5 mm

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114710821, 10250T197LGP24, CUT10250T197LGP24

Specifications

Type: Indicator Light
Volts DC Control: 24
Color: Green
Volts AC Control: 24
Type: Indicator Light
Color: Green
Volts DC Control: 24
Volts AC Control: 24