30.5 Mm, Heavy-Duty Indicating Light

Item #: 0503652

Cat #: 10250T197LRP24

UPC: 782114710814

$ 320.80 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Red Plastic Lens, Led, Full Voltage Light Unit, 24 Vac/vdc

Overview

30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Red Plastic Lens, Led, Full Voltage Light Unit, 24 Vac/vdc

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782114710814, 10250T197LRP24, CUT10250T197LRP24

Specifications

Volts DC Control: 24
Color: Red
Volts AC Control: 24
Type: Indicator, Illuminated
Volts DC Control: 24
Volts AC Control: 24
Color: Red
Type: Indicator, Illuminated