Cover Flange Rectangular

Item #: 0503631

Cat #: 6228

UPC: 050169062289

$ 277.44 EA
Company wide:
0 in stock
Documents & Guides
Rectangular Cover flange.

Overview

Rectangular Cover flange.
Also known as: 050169062289, 6228, RAC6228

Features & Benefits

  • Measures 3.19 in. x 4.38 in.
  • Fits RACO® 6256, 6258, 6262 and 6264

Specifications

Material: Brass
Standards: California Proposition 65
Material: Brass
Standards: California Proposition 65