Low Voltage Dimmer, Diva, 300W, Brown

Item #: 0503614

Cat #: DVELV-303P-BR

UPC: 027557758390

$ 118.67 EA
Company wide:
0 in stock
Documents & Guides
Diva Decorator Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Brown.

Overview

Diva Decorator Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Brown.

Diva Dimmer - Gloss Finish, Electronic Low-Voltage, 3-way, 120V/300W in brown

Also known as: 027557758390, DVELV-303P-BR, LUTDVELV303PBR

Specifications

Type: 3-Way, Slide, Preset, Electronic, Rocker Switch, Decorator, Electronic Low-Voltage
Color: Brown
Volts AC: 120
Mounting: Surface
Wattage: 300
Family / Style: Diva
Type: 3-Way, Slide, Preset, Electronic, Rocker Switch, Decorator, Electronic Low-Voltage
Volts AC: 120
Wattage: 300
Color: Brown
Mounting: Surface
Family / Style: Diva