
DE-OX® Oxide Inhibitor, Petroleum Base, 8oz Bottle
Item #: 0503600
Cat #: DE-OX-8OZ
UPC: 783669966350
$ 37.80 EA
Company wide:
260
in stock
Documents & Guides
DE-OX® Oxide Inhibitor, Petroleum Base, 8oz Bottle
Overview
DE-OX® Oxide Inhibitor, Petroleum Base, 8oz Bottle
ILSCO OXIDE INHIBITOR 8 OZ
Also known as: 783669966350, DE-OX-8OZ, ILSDEOX8OZ, no ox, Nolox, heat sink compund, ILSCO GREASE, De ox
Features & Benefits
- Provides air-tight seal around conductor preventing oxides from forming
- Available in non-grit, zinc, and copper formulas
- Non-Grit formula is suitable for aluminum and copper terminations
- Zinc formula contains flecks of zinc for improved pull-out strength and reduced operating temperatures for aluminum and copper terminations
- Copper formula contains flecks of copper for improved pull-out strength and reduced operating temperatures for copper terminations
Specifications
| Type: | Inhibitor |
| Size: | 8 oz |
| Standards: | California Proposition 65 |
| Type: | Inhibitor |
| Standards: | California Proposition 65 |
| Size: | 8 oz |