C-h E51alt56pu Proximity Sensor 24m

Item #: 0503534

Cat #: E51ALT56PU

UPC: 782113866475

$ 1085.22 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Limit Switch Style, Factory Sealed 6p+, Unshielded,end Sensing Surface, 24 Mm (0.94 Inch) Sensing Range, 2-wire, 20-264 Vac/dc, 50/60 Hz, 8 Feet, Soow-a Type Cable, Standard Frequency, N.o. Output

Overview

Inductive Proximity Sensor, Limit Switch Style, Factory Sealed 6p+, Unshielded,end Sensing Surface, 24 Mm (0.94 Inch) Sensing Range, 2-wire, 20-264 Vac/dc, 50/60 Hz, 8 Feet, Soow-a Type Cable, Standard Frequency, N.o. Output
Also known as: 782113866475, E51ALT56PU, CUTE51ALT56PU

Specifications

IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 4