Safety Switch, 60A, 3P, 600VAC/250VDC, HD, Non-Fusible, NEMA 4X

Item #: 0503531

Cat #: DT362UWK

UPC: 782113747958

$ 11170.94 EA
Company wide:
0 in stock
60 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel

Overview

60 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel
Also known as: 782113747958, DT362UWK, CUTDT362UWK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Material: Stainless Steel
Amps: 60