Wallplate, Satin Color, 3-Gang

Item #: 0503511

Cat #: SC-3-TC

UPC: 027557475310

Company wide:
0 in stock
Documents & Guides
Wallplate, For Maestro, Spacer System, Diva, Lyneo Lx, Skylark, Osprey, and Radiora, 3-Gang, Color: Terra Cotta, Designer Style, Satin Finish.

Overview

Wallplate, For Maestro, Spacer System, Diva, Lyneo Lx, Skylark, Osprey, and Radiora, 3-Gang, Color: Terra Cotta, Designer Style, Satin Finish.

Claro Wallplate, Satin Finish, Three-gang in terracotta

Also known as: 027557475310, SC-3-TC, LUTSC3TC

Specifications

Color: Terracotta
Gangs: 3
Family / Style: Maestro
Type: GFCI, Dimmer, Decorator
Mounting: Screwless
Color: Terracotta
Family / Style: Maestro
Mounting: Screwless
Gangs: 3
Type: GFCI, Dimmer, Decorator