4.5W C11 LED Lamp, 27K, Clear

Item #: 0503474

Cat #: S8609

UPC: 045923086090

Company wide:
0 in stock
Documents & Guides
4.5 Watt C11 LED; Clear; Medium Base; 2700K; 470 Lumens; 120 Volt; Carded

Overview

4.5 Watt C11 LED; Clear; Medium Base; 2700K; 470 Lumens; 120 Volt; Carded
Also known as: 045923086090, S8609, SATS8609

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 450
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Shape: C11 (Candelabra)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Shape: C11 (Candelabra)
Dimmable: Yes
Volts AC: 120
Lumens: 450
Wattage: 4.500
Light Technology: LED