Fuse, 6 Amp Class T Very-Fast-Acting, Current-Limiting, 300V

Item #: 0503380

Cat #: JJN-6

UPC: 051712627061

$ 61.40 EA
Company wide:
0 in stock
Documents & Guides
500 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Overview

500 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Bussmann T-Tron® fast-acting fuses feature current limitation for non-inductive circuits, that provide Class T current-limiting response to maximum ground fault and short-circuit conditions.

Also known as: 051712627061, JJN-6, BUSJJN6

Specifications

Amps: 6
Class: T
Volts AC: 300
Mounting: Bolt
Speed: Very Fast Acting
Type: Power Fuse
Interrupt Rating DC: 200 kA
Amps: 6
Volts AC: 300
Speed: Very Fast Acting
Interrupt Rating DC: 200 kA
Class: T
Mounting: Bolt
Type: Power Fuse