Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0503376

Cat #: CE15SN3B

UPC: 782113039855

$ 8118.05 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size S, 3-pole, 1no-1nc Sidemounted Auxiliary Contact, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size S, 3-pole, 1no-1nc Sidemounted Auxiliary Contact, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil
Also known as: 782113039855, CE15SN3B, CUTCE15SN3B

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor