20V MAX Red Rotary Tough Laser

Item #: 0503331

Cat #: DW079LR

UPC: 076174803563

Company wide:
0 in stock
Documents & Guides
20V MAX Red Rotary Tough Laser, 2000ft Range with Detector, Dual Axis Slope Mode, +/- 1/16" Accuracy at 100ft, Kit Includes: Rotary Laser, Detector, 5/8” Tripod Adapter, TSTAK® Storage Case, 20V MAX* Battery, 20V MAX* Charger, Target Card, Enhancement Glasses, Ceiling Bracket, Detector Bracket

Overview

20V MAX Red Rotary Tough Laser, 2000ft Range with Detector, Dual Axis Slope Mode, +/- 1/16" Accuracy at 100ft, Kit Includes: Rotary Laser, Detector, 5/8” Tripod Adapter, TSTAK® Storage Case, 20V MAX* Battery, 20V MAX* Charger, Target Card, Enhancement Glasses, Ceiling Bracket, Detector Bracket

Great run times, guaranteed tough durability and the compatibility with a widely accepted battery platform are just a few of the things that make the DEWALT® red rotary tough laser a must have tool for your job site.

Also known as: 076174803563, DW079LR, DEWDW079LR

Specifications

Type: Rotary, Laser
Volts AC: 20
Type: Rotary, Laser
Volts AC: 20