KICHLER 6464NI

Item #: 0503227
Cat #: 6464NI
UPC: 783927094030
$ 704.99 EA
Company wide:
0 in stock
Documents & Guides

Overview

KICHLER 6464NI
The Structures Collection proves that one style can take on numerous forms. Structures lighting employs universal shape to create modern, aesthetically pleasing lighting capable of unmatched versatility, forming a unique and eclectic style all its own. The Structures motif, along with our Brushed Nickel finish and satin-etched glass, gives a timeless, clean feel to the fixtures, capable of matching any decor. The Structures Collection is so versatile that it can even be used in the bathroom. This 4-light bath light measures approximately 40" wide by 8 ½ " high and uses 100-watt (max.) bulbs. It comes complete with T-3 or T-4 mini-can base and a tungsten halogen lamp included making it a wonderful buy for your bathroom.
Also known as: 783927094030, 6464NI, KIC6464NI

Specifications

Wattage: 100
Material: Steel
Wattage: 100
Material: Steel

Customer Reviews

No reviews for this product
(0)