Slide Dimmer, 1000W, Single-Pole, Skylark, White

Item #: 0503184

Cat #: S-1000-WH

UPC: 027557332002

$ 78.96 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Preset, Color: White.

Overview

Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Preset, Color: White.

Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-pole, 120V/1000W in white

Also known as: 027557332002, S-1000-WH, LUTS1000WH

Specifications

Volts AC: 120
Poles: 1
Color: White
Wattage: 1000
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Volts AC: 120
Color: White
Mounting: Knuckle
Light Technology: Halogen
Poles: 1
Wattage: 1000
Dimmable: Yes