200A, 600VAC, Indus & Electric Fuses UL Class RK1 Dual

Item #: 0503130

Cat #: LLSRK200ID

UPC: 079458060669

$ 419.85 EA
Company wide:
0 in stock
Documents & Guides
200A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Dual Element Time Lag (Slo-Blow) Indicator Fuse

Overview

200A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Dual Element Time Lag (Slo-Blow) Indicator Fuse

The all-new LLSRK_ID series fuse is the most advanced Class RK1 fuse available today providing unparalleled performance and protection to modern circuits. The patented Indicator™ technology provides instant identification of a blown fuse greatly enhancing system up time, while the precision formed short circuit elements virtually eliminate damage to components from unexpected electrical faults. In addition, the all new solid-state overload section has no moving parts, stopping unnecessary fatigue failures commonly found in other spring loaded fuses. Features: Reduce down-time — The indicating window of the LLSRK_ID immediately identifies the open fuse. If the window is dark, the fuse has opened. It’s that simple. Maintenance personnel can immediately determine that there is an open fuse. Reduce fuse inventory — The superior performance of the LLSRK_ID allows it to be used in a variety of applications, thus decreasing fuse inventory. Reduce nuisance opening — Indicator fuses offer superior time delay and cycling characteristics, which can lengthen fuse life.

Also known as: 079458060669, LLSRK200ID, LFULLSRK200ID

Specifications

Amps: 200
Length: 9 5/8 in
Mounting: Blade
Class: RK1
Speed: Time Delay, Slow Blow
Diameter: 1 27/32 in
Volts AC: 600
Volts DC: 300
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 200
Mounting: Blade
Speed: Time Delay, Slow Blow
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Length: 9 5/8 in
Class: RK1
Diameter: 1 27/32 in
Volts DC: 300
Interrupt Rating DC: 20 kA