
60A, 600VAC, Indus & Electric Fuses UL Class RK1 Duel Ele
Item #: 0503127
Cat #: LLSRK060ID
UPC: 079458039887
$ 101.62 EA
Company wide:
1
in stock
Documents & Guides
60A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow) Indicator Fuse
Overview
60A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow) Indicator Fuse
The all-new LLSRK_ID series fuse is the most advanced Class RK1 fuse available today providing unparalleled performance and protection to modern circuits. The patented Indicator™ technology provides instant identification of a blown fuse greatly enhancing system up time, while the precision formed short circuit elements virtually eliminate damage to components from unexpected electrical faults. In addition, the all new solid-state overload section has no moving parts, stopping unnecessary fatigue failures commonly found in other spring loaded fuses.
Also known as: 079458039887, LLSRK060ID, LFULLSRK060ID
Specifications
| Class: | RK1 |
| Speed: | Time Delay, Slow Blow |
| Diameter: | 1 1/16 in |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Length: | 5 1/2 in |
| Mounting: | Cartridge |
| Amps: | 60 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Class: | RK1 |
| Diameter: | 1 1/16 in |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 200 kA |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Length: | 5 1/2 in |
| Amps: | 60 |
| Interrupt Rating DC: | 20 kA |