Slide Dimmer, 450W, Magnetic Low Voltage, Nova T, Brown

Item #: 0503041

Cat #: NTLV-600-BR

UPC: 027557678544

$ 183.67 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Brown

Overview

Nova T Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Brown

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), 120V/600VA (450W) in brown

Also known as: 027557678544, NTLV-600-BR, LUTNTLV600BR

Specifications

Wattage: 450
Color: Brown
Type: Slide, Low Voltage, Single-Pole, Electronic
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Nova T
Wattage: 450
Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Family / Style: Nova T
Color: Brown
Volts AC: 120
Poles: 1