Thqc 2 Pole 120/240v 10k Ic 50amp

Item #: 0503016

Cat #: THQC2150

UPC: 783164150964

$ 88.53 EA
Company wide:
0 in stock
Documents & Guides
GE THQC2150 THQC Q Line Circuit Breaker, 2 Pole 120/2

Overview

GE THQC2150 THQC Q Line Circuit Breaker, 2 Pole 120/2
Also known as: 783164150964, THQC2150, ABBTHQC2150

Specifications

Poles: 2
Family / Style: Q Line
Poles: 2
Family / Style: Q Line