MC 4P MR 12IN 90D 16/1 PVC

Item #: 0502969

Cat #: 1R4007A20A120

UPC: 786788439262

$ 28.25 EA
Company wide:
6 in stock
Documents & Guides
Mini-Change« A-Size Receptacle with Leads, 1/2" - 14NPT Threads, 90¦ Male, 4 Poles, Length 0.305m

Overview

Mini-Change« A-Size Receptacle with Leads, 1/2" - 14NPT Threads, 90¦ Male, 4 Poles, Length 0.305m

Brad Mini-Change Connectors are the standard by which all miniature connectors are measured. First introduced in 1968, the Mini-Change connector pioneered the market for rugged, sealed connectors in industrial applications. These connectors provided the first quick-connect alternative to hard-wiring. Mini-Change connectors are available in a wide variety of circuits and configurations, with pole configurations available in 2 through 12, 14 and 19. With Mini-Change connectors, industrial device wiring is easier to install and maintain. To ensure a consistent, low-resistance connection, the patented Quad Beam™ female contact is used. Connectors are sealed to provide IP67 protection. An anti-vibration feature prevents the coupler from loosening, even under extreme conditions.

Also known as: 786788439262, 1R4007A20A120, WOO1R4007A20A120

Specifications

Mounting: Panel
Gender: Male
Amps: 10
Volts DC: 600
Color: Black
Volts AC: 600
IP/NEMA Rating: IP67, NEMA 6
Pins: 4
Length: 0.305 m
Material: Zinc Die Cast
Mounting: Panel
Amps: 10
Color: Black
IP/NEMA Rating: IP67, NEMA 6
Length: 0.305 m
Gender: Male
Volts DC: 600
Volts AC: 600
Pins: 4
Material: Zinc Die Cast