Power Supply, Pedestal, 125A, 240VAC, 6 Circuits, 3 Breakers

Item #: 0502956

Cat #: U5200-XL-75

UPC: 784572258198

$ 871.48 EA
Company wide:
0 in stock
Power Supply, Unmetered, Pedestal, 125 Amp, 240 Volt AC, 6 Circuits, 1 - 50 Amp/2-Pole, 1 - 30 Amp/1-Pole, 1 - 20 Amp/1-Pole, Breakers, 1 - 14-50R, 1 - TT30R, 1 - 5-20R GFI Receptacles, NEMA 3 R

Overview

Power Supply, Unmetered, Pedestal, 125 Amp, 240 Volt AC, 6 Circuits, 1 - 50 Amp/2-Pole, 1 - 30 Amp/1-Pole, 1 - 20 Amp/1-Pole, Breakers, 1 - 14-50R, 1 - TT30R, 1 - 5-20R GFI Receptacles, NEMA 3 R

Please consult serving utility for their requirements prior to ordering or installing, as specifications and approvals vary by utility and may require local electrical inspector approval. All installations must be installed by a licensed electrician and must comply with all national and local codes, laws and regulations. Milbank reserves the right to make changes in specifications and features shown without notice or obligation.

Also known as: 784572258198, U5200-XL-75, MLBU5200XL75

Specifications

Mounting: Pedestal
Amps: 125
Phase: 1
Volts AC: 120/240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Mounting: Pedestal
Phase: 1
Standards: California Proposition 65
Amps: 125
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R