Ltg Incand X-prf Fixt

Item #: 0502922
Cat #: ASB1075G
UPC: 781381166522
$ 1241.90 EA
Company wide:
0 in stock
Documents & Guides
Appleton Asb1075-g Emergancy fixture W/guards W/mnt

Overview

Appleton Asb1075-g Emergancy fixture W/guards W/mnt
Also known as: 781381166522, ASB1075G, APPASB1075G

Specifications

Material: Malleable Iron
Base: Medium Screw (E26)
Wattage: 100
Mounting: Bracket
Light Technology: Incandescent
Material: Malleable Iron
Wattage: 100
Light Technology: Incandescent
Base: Medium Screw (E26)
Mounting: Bracket

Customer Reviews

No reviews for this product
(0)