Heat Shrink, Thin-Wall, 1", Black, (10) 6" Pieces

Item #: 0502850

Cat #: FP301-1-6"-Black-1

UPC: 051128601181

$ 27.04 EA
Company wide:
2 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Pack of 10.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Pack of 10.

3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

Also known as: 051128601181, FP301-1-6"-Black-1, MMMFP30116BLACK

Specifications

Material: Polyolefin
Diameter: 1 in
Length: 6 in
Color: Black
Material: Polyolefin
Length: 6 in
Diameter: 1 in
Color: Black