
Vertical Drop Tele-Power Pole, Blank, Steel, Ivory, 12'5"
Item #: 0502770
Cat #: 30TC-412V
UPC: 786776541717
$ 651.20 EA
Company wide:
0
in stock
Documents & Guides
Vertical Drop Tele-Power, Blank, Steel, IvoryTwo-compartment Pole. Nominal Material Thickness .040" (1.0mm). Mounting Hardware, Entrance End Fitting And Ceiling Trim Plates Furnished. Length: 12'5" (3.8m).
Overview
Vertical Drop Tele-Power, Blank, Steel, IvoryTwo-compartment Pole. Nominal Material Thickness .040" (1.0mm). Mounting Hardware, Entrance End Fitting And Ceiling Trim Plates Furnished. Length: 12'5" (3.8m).
Also known as: 786776541717, 30TC-412V, WMD30TC412V
Specifications
| Length: | 12 1/2 ft |
| Color: | Ivory |
| Material: | Steel |
| Length: | 12 1/2 ft |
| Material: | Steel |
| Color: | Ivory |