Bent Conduit Cart

Item #: 0502755

Cat #: 553

UPC: 783310056904

Company wide:
0 in stock
Documents & Guides
Bent Conduit Cart, Length: 56", Width: 34", Height: 1875" (Folded with Casters Installed)

Overview

Bent Conduit Cart, Length: 56", Width: 34", Height: 1875" (Folded with Casters Installed)

Specifically designed for prefabrication

Eliminates use of pallets and reduces jobsite time handling waste

Easily adjustable arms to accommodate various conduit offsets

Foldable and stackable for easy shipping and storage

Fits through 36” doorways

500 lbs of capacity per arm

No loose pieces

Also known as: 783310056904, 553, GRE553

Specifications

Type: Cart, Conduit
Length: 56 in
Width: 34 in
Type: Cart, Conduit
Width: 34 in
Length: 56 in