INS NYL LKG FORK TRM 18-14 #8 BLUE

Item #: 0502731

Cat #: RB2233

UPC: 786210887456

$ 0.62 EA
Company wide:
0 in stock
Documents & Guides
Nylon Insulated Locking Fork Terminal, Length .87 Inches, Width .29 Inches, Maximum Insulation .162, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack

Overview

Nylon Insulated Locking Fork Terminal, Length .87 Inches, Width .29 Inches, Maximum Insulation .162, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 786210887456, RB2233, THBRB2233

Specifications

Color: Blue
Material: Copper, Nylon
Allowable Gauge Range: 18 - 14
Color: Blue
Allowable Gauge Range: 18 - 14
Material: Copper, Nylon