65W BR30 Incandescent Lamp, Frosted

Item #: 0502724
Cat #: S3417
UPC: 045923034176
Call for price
Company wide:
0 in stock
65 Watt BR30 Incandescent; Frost; 2000 Average rated hours; 620 Lumens; Medium Base; 130 Volt; 2/Pack

Overview

65 Watt BR30 Incandescent; Frost; 2000 Average rated hours; 620 Lumens; Medium Base; 130 Volt; 2/Pack
Also known as: 045923034176, S3417, SATS3417

Specifications

Lumens: 620
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 65
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 620
Volts AC: 130
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 65
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)