4.5W PAR16 LED Lamp, 27-22K

Item #: 0502697

Cat #: 4GU10/LED/927-22/F35/G/WG/T20 10/1

UPC: 046677471569

$ 5.99 EA
Company wide:
70 in stock
Documents & Guides
Dimmable LED Lamp, 4.5W, 120V, Bulb: PAR16, Base: GU10, Lumens: 380, CRI: 80, Color Temperature: Warm Glow; 2700-2200K, Beam Angle: 35º, Rated Average Life: 25,000 Hrs. Philips p/n 47156-5 / Mdl.# 929001358204

Overview

Dimmable LED Lamp, 4.5W, 120V, Bulb: PAR16, Base: GU10, Lumens: 380, CRI: 80, Color Temperature: Warm Glow; 2700-2200K, Beam Angle: 35º, Rated Average Life: 25,000 Hrs. Philips p/n 47156-5 / Mdl.# 929001358204

Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.

Also known as: 046677471569, 4GU10/LED/927-22/F35/G/WG/T20 10/1, PHI4GU10LED92722F3

Specifications

Lumens: 380
Shape: PAR16 (Sealed Beam)
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 80
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Angle: 35°
Lumens: 380
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin Twist Lock (GU10)
Shape: PAR16 (Sealed Beam)
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Wattage: 4.500
Dimmable: Yes
Angle: 35°

Customer Reviews

No reviews for this product
(0)