HOLOPHANE PLED2 08L 5K AS UN NA G L5H PETROLUX LED GEN2 WET LOCATIONS (PLED2):PLED2 8000 LUMENS 5000K CCT (+/- 250) AUTO-SENSING (120-277V) UNIVERSAL MOUNT NO CORD GRAY TYPE 5 HIGH ANGLE GLASS
Item #: 0502694
Cat #: PLED208L5KASUN
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
HOLOPHANE PLED2 08L 5K AS UN
NA G L5H PETROLUX LED GEN2 WET LOCATIONS (PLED2):PLED2 8000 LUMENS 5000K CCT (+/- 250) AUTO-SENSING (120-277V) UNIVERSAL MOUNT NO CORD GRAY TYPE 5 HIGH ANGLE GLASS
Overview
HOLOPHANE PLED2 08L 5K AS UN
NA G L5H PETROLUX LED GEN2 WET LOCATIONS (PLED2):PLED2 8000 LUMENS 5000K CCT (+/- 250) AUTO-SENSING (120-277V) UNIVERSAL MOUNT NO CORD GRAY TYPE 5 HIGH ANGLE GLASS
Also known as: PLED208L5KASUN, HOLPLED208L5KASUN
Specifications
No Specifications Available