
4" Octagon Ceiling Box, 2-1/8" Deep, 1/2" Knockouts, Drawn, Steel
Item #: 0502603
Cat #: 299
UPC: 050169002995
$ 57.41 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Octagon Ceiling Box, Metallic. Depth: 2-1/8 Inch. Side Knockouts: (2) 1/2 Inch. Bottom Knockout: (3) 1/2 Inch Fan Weight: 75 lbs. Fixture Weight: 150 lbs. Cubic Inches: 22.4 Inch. Includes: Blank Cover.
Overview
4 Inch Octagon Ceiling Box, Metallic. Depth: 2-1/8 Inch. Side Knockouts: (2) 1/2 Inch. Bottom Knockout: (3) 1/2 Inch Fan Weight: 75 lbs. Fixture Weight: 150 lbs. Cubic Inches: 22.4 Inch. Includes: Blank Cover.
RACO ceiling support boxes are designed for ceiling fans and ceiling or wall light fixture support. To be directly mounted to a joist.
Also known as: 050169002995, 299, RAC299
Features & Benefits
- Constructed of pre-galvanized steel
- No protruding ground screw or fan mounting screws allows easy installation
- Steel cover protects wires from damage, paint, and drywall compound during installation
- Maximum support load for ceiling fans 70 lbs. and 150 lbs. for static light fixtures
- #10-32, 1 in. long ceiling fan screws provided and provision for #8-32 fixture mounting screw
- Easy to follow instructions and mounting hardware included
- Supplied with five 1/2 in. knockouts
- 22.4 cu. in. capacity
- N/A
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Color: | Silver |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Diameter: | 4 in |
| Cubic Inches: | 22.400 in³ |
| Knockout Diameter: | 1/2 in |
| Color: | Silver |
| Depth: | 2 1/8 in |
| Cubic Inches: | 22.400 in³ |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Diameter: | 4 in |