3000 Raceway Cover

Item #: 0502466

Cat #: V3000C195

UPC: 786776546408

$ 9.17 EA
Company wide:
0 in stock

Overview

Steel, 19.5" Precut Cover, 3000 Series. Ivory.

For mounting devices 24" (610mm) on center using 3027AE, 3033JE, 3036HE, 3040CE, 3043, 3046, 3048R and 3051LE Series Device Plates.

Also known as: 786776546408, V3000C195, WMDV3000C195

Specifications

Length: 19 1/2 in
Color: Ivory
Material: Steel
Length: 19 1/2 in
Material: Steel
Color: Ivory