Disconnect Wall Mount Enclosure, NEMA 12, 60" x 37.38" x 16"

Item #: 0502451

Cat #: A60SA3816LPPL

UPC: 783510406196

$ 3024.79 EA
Company wide:
0 in stock
Disconnect Wall Mount Enclosure, NEMA 12, Disconnect with Handle, Wall Mount, 60 x 37.38 x 16 Inch, Steel/Gray Powder Coat

Overview

Disconnect Wall Mount Enclosure, NEMA 12, Disconnect with Handle, Wall Mount, 60 x 37.38 x 16 Inch, Steel/Gray Powder Coat

These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware. Each Disconnect Enclosure with Handle, Type 12 is furnished with latch pivot post(s) and adjustable door interlock bracket fastened to door, cover latch bar for door, and instructions for installing disconnects.

Also known as: 783510406196, A60SA3816LPPL, HOFA60SA3816LPPL

Features & Benefits

  • 14 gauge steel
  • Seams continuously welded and ground smooth
  • Bonding provision on door
  • External welded-on mounting brackets
  • External formed body flange channels away liquids
  • Removable door with continuous hinge
  • Data pocket is high impact thermoplastic
  • Oil-resistant gasket
  • Collar studs for mounting optional panels
  • Holes in body and door for mounting disconnect operating handle, operating mechanism, and door hardware

Specifications

Height: 60 in
Depth: 16 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Mounting: Wall
Width: 37.380 in
Height: 60 in
IP/NEMA Rating: IP65, NEMA 12
Mounting: Wall
Depth: 16 in
Material: Steel
Width: 37.380 in