Cold Shrink Termination Kit, 15kV, Insulation Range 0.637–1.12

Item #: 0502383

Cat #: 5641-2

UPC: 054007119654

$ 248.76 EA
Company wide:
0 in stock
Cold Shrink Silicone Rubber Skirted Termination Kit QT-II, 15kV, Insulation Range 0.637–1.12, 2 - 2/0 AWG, For Jacketed Concentric Neutral (JCN) Cable

Overview

Cold Shrink Silicone Rubber Skirted Termination Kit QT-II, 15kV, Insulation Range 0.637–1.12, 2 - 2/0 AWG, For Jacketed Concentric Neutral (JCN) Cable

3M™ Cold Shrink QT II 5640 & 5650 Series Termination Kit includes a 4 skirt, 1 piece termination. It ensures a pliable, tight seal for jacketed concentric neutral power cables. The conjunction of high dielectric constant material and silicone rubber insulation allows the termination to withstand voltages up to 15kV.

Also known as: 054007119654, 5641-2, MMM5641-2

Specifications

Volts AC: 15kV
Length: 7 1/2 in
Material: EPDM Rubber
Allowable Gauge Range: 2 - 2/0
Volts AC: 15kV
Material: EPDM Rubber
Length: 7 1/2 in
Allowable Gauge Range: 2 - 2/0