Panel For Enclosure, 30" x 20", N Series, Carbon Steel

Item #: 0502275

Cat #: BP3020CS

UPC: 785928401367

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 30" x 20", N Series, Carbon Steel

Overview

Panel For Enclosure, 30" x 20", N Series, Carbon Steel

Carbon Steel mounting back plate to compliment our enclosures.

Also known as: 785928401367, BP3020CS, STBBP3020CS

Specifications

Height: 30 in
Width: 20 in
Material: Carbon Steel
Height: 30 in
Material: Carbon Steel
Width: 20 in