1
more

$ 181.23 EA
Company wide:
7
in stock
Documents & Guides
M12 Soldering Iron Kit, Includes: (1) M12™ Soldering Iron (2488-20), (1) Pointed Tip, (1) M12™ REDLITHIUM Compact Battery Pack, (1) M12 Charger and Carrying Case & (1) Chisel Tip
Overview
M12 Soldering Iron Kit, Includes: (1) M12™ Soldering Iron (2488-20), (1) Pointed Tip, (1) M12™ REDLITHIUM Compact Battery Pack, (1) M12 Charger and Carrying Case & (1) Chisel Tip
The M12™ soldering iron delivers fast application speeds by reaching operational temperature in under 18 seconds and maintaining an optimized temperature throughout the most demanding applications. The heat indicator utilizes REDLINK™ Intelligence to notify users when the tool is ready-to-use and safe-to-store, eliminating the guesswork. The 3-stop pivoting head provides unmatched access by allowing users the ability to adapt the tool for the application and solder in more confined spaces. The M12™ soldering iron powered by REDLITHIUM™ battery technology delivers up to 40 minutes of run-time on a M12™ compact battery pack.
Also known as: 045242509980, 2488-21, MIL248821
Features & Benefits
- 18 Second heat up time
- Green LED indicates operating temperature reached
- Red LED indicates tool is off and still hot
- 3-Stop pivoting head: delivers unmatched access
- Tool-free tip change: easily switch between chisel and pointed tips
- LED work light
- Up to 40 minutes of run-time on M12™ compact battery pack
- Part of the M12™ system, featuring 80+ tools
Specifications
| Type: | Lithium Battery |
| Volts DC: | 12 |
| Type: | Lithium Battery |
| Volts DC: | 12 |