1.6A, 300V, One Piece Inline Fuse And Knob Assembly

Item #: 0502227

Cat #: LMF01.6

UPC: 079458009705

$ 21.91 EA
Company wide:
0 in stock
Documents & Guides
1.6A, 300V, Specialty Fuses One Piece Inline Fuse And Knob Assembly Time Lag (Slo-Blow)

Overview

1.6A, 300V, Specialty Fuses One Piece Inline Fuse And Knob Assembly Time Lag (Slo-Blow)

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Also known as: 079458009705, LMF01.6, LFULMF01.6

Specifications

Volts AC: 300
Type: Fuse
Amps: 1.600
Speed: Slow Blow, Time Lag
Mounting: Inline
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Volts AC: 300
Amps: 1.600
Mounting: Inline
Interrupt Rating DC: 10 kA
Type: Fuse
Speed: Slow Blow, Time Lag
Standards: California Proposition 65