DIN Rail, Slotted, Zinc Passivated Galvanized Steel, 35mm x 7.5mm x 1m

Item #: 0502144

Cat #: 0101 508.04

UPC: 662019952529

$ 10.93 EA
Company wide:
139 in stock
Documents & Guides
DIN Rail, Symmetrical, Slotted. DIN 3. Type: PR30 (TS 35/F6). Material: White Passivated Galvanized Steel. Length: 1 Meter. H x W: 7.5mm x 35mm.

Overview

DIN Rail, Symmetrical, Slotted. DIN 3. Type: PR30 (TS 35/F6). Material: White Passivated Galvanized Steel. Length: 1 Meter. H x W: 7.5mm x 35mm.

For more than 80 years, TE engineers and product specialists have partnered with customers to advance innovation in industrial technologies. Together, we develop highly engineered connectivity and sensing solutions that make a connected world possible. At TE, our focus on solving for reliability, durability, and sustainability exemplifies our commitment to progress

Also known as: 662019952529, 0101 508.04, ENT1SNA150041R0000, Dinrail, ts 35/f6 1m

Specifications

Length: 1 m
Color: White
Width: 35 mm
Material: Steel
Depth: 7.500 mm
Length: 1 m
Width: 35 mm
Depth: 7.500 mm
Color: White
Material: Steel