250W T3 Halogen Lamp, Clear

Item #: 0502117

Cat #: S3184

UPC: 045923031847

Company wide:
0 in stock
250 Watt; Halogen; T3; Clear; 1500 Average rated hours; 4500 Lumens; Double Ended Base; 78mm; 120 Volt

Overview

250 Watt; Halogen; T3; Clear; 1500 Average rated hours; 4500 Lumens; Double Ended Base; 78mm; 120 Volt
Also known as: 045923031847, S3184, SATS3184

Specifications

Lumens: 4500
Color Temperature: 2900 (Warm White)
Color: Clear
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Wattage: 250
Light Technology: Halogen
Dimmable: No
Lumens: 4500
Color: Clear
Volts AC: 120
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Wattage: 250
Dimmable: No