Single Conductor, Copper, Type L

Item #: 0502084

Cat #: L70

UPC: 783786130023

$ 10.26 EA
Company wide:
67 in stock
Documents & Guides
Single Conductor, Copper, Type L, One-Hole Mount, Socket, Screwdriver Slot Head Screws, Conductor Range 14 Sol-4 Str, Length 1-1/8 Inches, Width 17/32 Inch, Height 35/64 Inch

Overview

Single Conductor, Copper, Type L, One-Hole Mount, Socket, Screwdriver Slot Head Screws, Conductor Range 14 Sol-4 Str, Length 1-1/8 Inches, Width 17/32 Inch, Height 35/64 Inch

Blackburn® cast, forged or formed mechanical connections, produced in economical copper and dual-rated aluminum, provide unequaled variety with a large variety of UL and CSA certified solutions for your electrical interface needs.

Also known as: 783786130023, L70, THBL70

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 14 - 4
Material: Copper
Allowable Gauge Range: 14 - 4
Mounting: 1-Hole