Enclosed NEMA Freedom Pump Panel

Item #: 0501938

Cat #: ECN5512AAE

UPC: 782114180655

$ 2396.05 EA
Company wide:
0 in stock
Documents & Guides
Enclosed NEMA Freedom Pump Panel

Overview

Enclosed NEMA Freedom Pump Panel
Also known as: 782114180655, ECN5512AAE, CUTECN5512AAE

Specifications

Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Volts AC: 480
Size: 1
Mounting: Surface
IP/NEMA Rating: NEMA 1, NEMA 3R
Amps: 30
Material: Steel
Family / Style: Freedom
Volts AC Control: 110/120
Volts AC: 480
Mounting: Surface
Amps: 30
Phase: 3
Poles: 3
Size: 1
IP/NEMA Rating: NEMA 1, NEMA 3R
Material: Steel