30.5 Mm, Class I Division 2 Indicating Light

Item #: 0501931

Cat #: 10250T206HGP

UPC: 782114517390

$ 258.45 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Class I Division 2 Watertight/oiltight, Standard Operator, Green Plastic Lens, Incandescent, Full Voltage Light Unit, 24 Vac/vdc

Overview

30.5 Mm, Class I Division 2 Watertight/oiltight, Standard Operator, Green Plastic Lens, Incandescent, Full Voltage Light Unit, 24 Vac/vdc
Also known as: 782114517390, 10250T206HGP, CUT10250T206HGP

Specifications

Volts DC Control: 24
Color: Green
Volts AC Control: 24
Type: Indicator, Illuminated
Material: Plastic
Volts DC Control: 24
Volts AC Control: 24
Material: Plastic
Color: Green
Type: Indicator, Illuminated