Cable Tie, Standard, UV Black Nylon, 17-1/2" Long, 100/PK

Item #: 0501906

Cat #: PLT5S-C0

UPC: 074983540860

$ 0.94 EA
Company wide:
0 in stock
Cable Tie, 17.5", Weather Resistant Nylon, Standard Cross Section, Black, Pack of 100

Overview

Cable Tie, 17.5", Weather Resistant Nylon, Standard Cross Section, Black, Pack of 100

Cable Tie, 17.5 Inches (445 mm) Length, Standard, 50 Pounds Minimum Loop Tensile Strength, Weather Resistant Nylon 6.6, Black. Material Flammability Rating of V-2. Weather Resistant for greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. One-piece construction for consistent performance and reliability. Low thread force.

Also known as: 074983540860, PLT5S-C0, PDTPLT5SC0

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 17.500 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Black
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 17.500 in
Family / Style: Pan-Ty®