
Round Pull Box, Diameter: 7", Depth: 8-7/8", Polyethylene
Item #: 0501893
Cat #: 08091003
UPC: 800246023296
$ 47.82 EA
Company wide:
0
in stock
Documents & Guides
Round Pull Box, Diameter: 7 Inch, Depth: 8-7/8 Inch, Green, Polyethylene
Overview
Round Pull Box, Diameter: 7 Inch, Depth: 8-7/8 Inch, Green, Polyethylene
Also known as: 800246023296, 08091003, OLD08091003
Specifications
| Depth: | 8 7/8 in |
| Diameter: | 7 in |
| Color: | Green |
| Material: | Polyethylene |
| Depth: | 8 7/8 in |
| Color: | Green |
| Diameter: | 7 in |
| Material: | Polyethylene |